- 17 dB Noise Reduction Rating
- Uncorded
- Replacement Pack
- Push-To-Fit Style
| Metal Detectable | No |
| Reusable | Yes |
| Shape | Pod |
| Dispenser | No |
| Package Type | Replacement Pack |
| Noise Reduction Rating | 17 dB |
| Moisture Resistance | No |
| Class | CSA Class BL |
| Dielectric | No |
| Material | Polyurethane |
| Color | Yellow |
| Cord | No |
| Style | Uncorded Push-To-Fit |
| Plug Material | Polyurethane |
| Weight | 0.0 LB |
| EAN or UPC | 80529190666 |

