- Uncorded
- Poly Bag
- Probed for Fit Testing Style
| Color | Yellow |
| Material | Elastomeric Polymer |
| Package Type | Poly Bag |
| Shape | Multi-Flange |
| Size (text) | One Size Fits Most |
| Metal Detectable | No |
| Cord | No |
| Style | Uncorded Probed for Fit Testing |
| Dielectric | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529190741 |

