- Uncorded
- Poly Bag
- Probed for Fit Testing Style
| Package Type | Poly Bag |
| Cord | No |
| Material | PVC |
| Electrically Insulated | Yes |
| Style | Uncorded Probed for Fit Testing |
| Shape | Cylinder |
| Metal Detectable | No |
| Color | Yellow |
| Size (text) | Large |
| Weight | 0.0 LB |
| EAN or UPC | 80529190826 |

