- 28 dB Noise Reduction Rating
- Bulk Case
- Banded Style
features
- Hearing conservation 320-1000
- Pivoting tips for proper, comfortable fit that moves with the wearer for more consistent protection
- Replaceable foam tips product no. 320-1001
- Noise reduction rating (NRR): 28 dB
- CSA class AL
| Dispenser | No |
| Cord | Banded |
| Package Type | Bulk Case |
| Material | ABS/Polyurethane |
| Electrically Insulated | Yes |
| Noise Reduction Rating | 28 dB |
| Plug Material | Polyurethane/Thermoplastic |
| Body Material | ABS |
| Color | Orange |
| Moisture Resistance | No |
| Style | Banded |
| Attenuation | Medium |
| Reusable | Yes |
| Dielectric | No |
| Metal Detectable | No |
| Class | CSA Class AL |
| Shape | Band w/Pod |
| Size (text) | One Size |
| Weight | 0.0 LB |
| EAN or UPC | 80529200068 |

