- 28 dB Noise Reduction Rating
- Replacement Pack
- Banded Style
| Plug Material | Polyurethane/Thermoplastic |
| Moisture Resistance | No |
| Metal Detectable | No |
| Material | ABS/Polyurethane |
| Reusable | Yes |
| Class | CSA Class AL |
| Shape | Band w/Pod |
| Package Type | Replacement Pack |
| Electrically Insulated | Yes |
| Dispenser | No |
| Style | Banded |
| Noise Reduction Rating | 28 dB |
| Color | Blue |
| Dielectric | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529220042 |

