- 20 dB Noise Reduction Rating
- Black/Maroon Color
- Multi-position
| Color | Black/Maroon |
| Class | CSA Class B |
| Noise Reduction Rating | 20 dB |
| Style | Multi-Position |
| Package Type | Box |
| Type | Headband |
| Size (text) | One Size Fits Most |
| Electrically Insulated | Yes |
| Noise Reduction Rating Range | 12-22 dB |
| Material | ABS |
| Dielectric | Yes |
| Noise Attenuating Headsets | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 80529300003 |

