- 25 dB Noise Reduction Rating
- Black/Maroon Color
- Multi-position
| Type | Headband |
| Noise Attenuating Headsets | Yes |
| Noise Reduction Rating | 25 dB |
| Package Type | Box |
| Style | Multi-Position |
| Dielectric | Yes |
| Noise Reduction Rating Range | 23-28 dB |
| Color | Black/Maroon |
| Class | CSA Class B |
| Material | ABS |
| Electrically Insulated | Yes |
| Size (text) | One Size Fits Most |
| Weight | 0.671 LB |
| EAN or UPC | 10080529300017 |

