3M
10080529400021X
SUPERSEDED TO 3M_10080529400021 MTRL_119939321
Item #102792785
-
Pre-Packed Quantities
- 25 dB Noise Reduction Rating
- Uncorded
- Poly Bag
features
- Poly bag keeps each pair of earplugs clean before use
- Push-to-fit style for easy and hygienic fit
- Single size fits comfortably in most earcanals
- Proprietary, premolded, triple flange earplug design inserts easily
- No rolling or sizing needed to get a comfortable, protective fit
- Soft polymer is washable and reusable
compliances
- 0
| Electrically Insulated | Yes |
| Plug Color | Yellow |
| Reusable | Yes |
| Metal Detectable | No |
| Shape | Multi-Flange |
| Cord | No |
| Style | Uncorded |
| Plug Material | Elastomeric Polymer |
| Moisture Resistance | Yes |
| Size (text) | One Size |
| Color | Yellow |
| Noise Reduction Rate (NRR) | 25 dB |
| Material | ABS/Elastomeric Polymer |
| Package Type | Poly Bag |
| Dielectric | No |
| Class | CSA Class AL |
| Dispenser | No |
| Noise Reduction Rating | 25 dB |
| Body Material | Elastomeric Polymer |
| Weight | 0.996 LB |
| EAN or UPC | 80529400024 |
-
Pre-Packed Quantities

