- 26 dB Noise Reduction Rating
- Corded
- Poly Bag
description
- The 3M™ E-A-R™ UltraFit Plus™ corded earplugs features a proprietary, premolded, triple-flange design that fits comfortably in most earcanals. Quick and easy fitting with paddle-style stems.
features
- Quick and easy fitting with paddle-style stems
- Poly bag keeps each pair of earplugs available or accessible for re-use.
- Single size fits comfortably in most earcanals.
- Proprietary, premolded, triple-flange earplug design inserts easily.
- Soft polymer is washable and reusable.
- Noise Reduction Rating (NRR)*: 26 dB. CSA Class AL.
| Electrically Insulated | Yes |
| Material | ABS/Elastomeric Polymer |
| Cord Material | Vinyl |
| Class | CSA Class AL |
| Dispenser | No |
| Plug Color | Yellow |
| Cord Color | Yellow |
| Dielectric | No |
| Shape | Multi-Flange |
| Plug Material | Elastomeric Polymer |
| Purpose | Reusable, Push-to-Fit |
| Noise Reduction Rating | 26 dB |
| Color | Yellow |
| Decibels | 26 dB |
| Style | Corded |
| Reusable | Yes |
| Moisture Resistance | Yes |
| Cord Type | Vinyl |
| PLUG SIZE | Regular |
| Metal Detectable | No |
| Cord | Yes |
| Package Type | Poly Bag |
| Weight | 0.0 LB |
| EAN or UPC | 80529400420 |

