- 29 dB Noise Reduction Rating
- Uncorded
- Bulk Case
- Roll Down Foam Style
| Package Type | Bulk Case |
| Reusable | No |
| Metal Detectable | No |
| Cord | No |
| Style | Uncorded Roll Down Foam |
| Color | Yellow |
| Electrically Insulated | Yes |
| Moisture Resistance | No |
| Shape | Cylinder |
| Material | PVC |
| Class | CSA Class AL |
| Dielectric | No |
| Dispenser | No |
| Noise Reduction Rating | 29 dB |
| Weight | 0.0 LB |
| EAN or UPC | 80529900005 |

