- 30 dB Noise Reduction Rating
- Uncorded
- Box
- Push-To-Fit Style
description
- These E-A-R™ Classic™ SuperFit™ earplugs feature an orange "fitting ring" that provides a guideline for proper fitting and a quick visual compliance check. Packaged in convenient Refill Bottles to fit your One Touch™ dispenser 391-1000.
features
- Packaged in convenient Refill Bottles to fit your One Touch™ dispenser 391-1000
- Conforms to the shape of the earcanal to help create a comfortable, snug noise barrier
- Slow-recovery earplug foam is flame-resistant and moisture-resistant
- Noise Reduction Rating (NRR)*: 30dB.
- * Test compatible with 3M™ E-A-Rfit™ Validation System.
| Dispenser | Yes |
| Plug Material | Foam |
| Shape | Cylinder |
| Style | Uncorded Push-To-Fit |
| Cord | No |
| Moisture Resistance | Yes |
| Noise Reduction Rating | 30 dB |
| Package Type | Box |
| Dielectric | No |
| Metal Detectable | No |
| Material | PVC |
| Color | Yellow/Orange |
| Class | CSA Class AL |
| Electrically Insulated | Yes |
| Reusable | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529910028 |

