- 21 dB Noise Reduction Rating
- Beige/Black Color
- Behind the Head
description
- 3M™ Peltor™ Optime™ 95 behind-the-head earmuffs feature low-profile earcups that fit well with most helmets, eyewear and other safety equipment. Provides effective hearing protection against high-frequency noise.
features
- For noise levels up to 95 dBA
- Stainless steel construction resists bending and warping.
- Earcup pivot points tilt for optimum comfort and efficiency.
- Noise Reduction Rating (NRR)*: 21dB. CSA Class B.
| Noise Reduction Rating Range | 12-22 dB |
| Type | Headband |
| Material | ABS |
| Noise Reduction Rating | 21 dB |
| Manufacturer Name | 3M |
| Package Type | Box |
| Cup Color | Black |
| Electrically Insulated | No |
| Color | Black, Beige |
| Class | CSA Class B |
| Size (text) | One Size Fits Most |
| Noise Level | 95 dBA |
| Style | Behind the Head |
| Noise Attenuating Headsets | Yes |
| Dielectric | No |
| Weight | 6.4 LB |
| EAN or UPC | 93045080625 |
-
![]()
-
Pre-Packed Quantities



