- 21 dB Noise Reduction Rating
- Beige/Black Color
- Over the Head
| Style | Over the Head |
| Dielectric | No |
| Package Type | Box |
| Noise Reduction Rating | 21 dB |
| Noise Reduction Rating Range | 12-22 dB |
| Class | CSA Class B |
| Noise Attenuating Headsets | Yes |
| Type | Folding |
| Material | ABS |
| Electrically Insulated | No |
| Color | Beige/Black |
| Size (text) | One Size Fits Most |
| Weight | 0.0 LB |
| EAN or UPC | 93045080632 |

