- 27 dB Noise Reduction Rating
- Green/Black Color
- Behind the Head
| Noise Reduction Rating Range | 23-28 dB |
| Size (text) | One Size Fits Most |
| Style | Behind the Head |
| Color | Green/Black |
| Material | ABS |
| Noise Reduction Rating | 27 dB |
| Package Type | Box |
| Noise Attenuating Headsets | Yes |
| Type | Headband |
| Class | CSA Class AL |
| Electrically Insulated | No |
| Dielectric | No |
| Weight | 0.0 LB |
| EAN or UPC | 93045080724 |

