- Black, Green Cup Color
description
- 3M™ Peltor™ Optime™ 101 cap-mounted earmuffs feature a stainless steel headband for consistent force and effective hearing protection.
features
- Cap-mounted design allows for easy use with most hard hats.
- Color-coding for compliance sighting.
- Noise Reduction Rating (NRR)*: 24 dB. CSA Class A.
- *The NRR may overestimate the hearing protection provided during typical use.
| Color | Black, Green |
| Noise Attenuating Headsets | Yes |
| Cup Color | Black, Green |
| Dielectric | No |
| Electrically Insulated | No |
| Material | ABS |
| Weight | 2.0 LB |

