- 25 dB Noise Reduction Rating
- Yellow/Black Color
- Over the Head
description
- 3M™ Peltor™ Optime™ 98 is versatile, over-the-head earmuffs featuring a stainless steel headband for consistent force and effective hearing protection.
features
- Recommended for TWA noise exposures up to 98 dBA
- Stainless steel headband distributes weight for low pressure fit
- Earcup pivot points tilt for comfort that adjusts to individual wearers
- Noise Reduction Rating (NRR) 25 decibels
- Earcups with liquid and foam filled cushions offer comfort for long wear and optimum seal
| Type | Over The Head |
| Color | Yellow, Black |
| Noise Attenuating Headsets | Yes |
| Material | ABS |
| Class | CSA Class AL |
| Package Type | Box |
| Cup Color | Black |
| Manufacturer Name | 3M |
| Size (text) | One Size Fits Most |
| Noise Reduction Rating | 25 dB |
| Electrically Insulated | No |
| Noise Level | 98 dBA |
| Noise Reduction Rating Range | 23-28 dB |
| Dielectric | No |
| Style | Over the Head |
| Weight | 0.622 LB |
| EAN or UPC | 10093045080912 |
-
Pre-Packed Quantities


