- 23 dB Noise Reduction Rating
- Black Color
- Hard Hat Attached
description
- 3M™ Peltor™ Optime™ 98 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.
features
- For noise levels up to 98 dBA
- Universal mounting attachment fits most hard hats
- Earcup pivot points tilt for optimum comfort and efficiency.
- Ultra light with liquid/foam filled earmuff cushions.
- Noise Reduction Rating (NRR)*: 23 dB. CSA Class A.
| Noise Reduction Rating | 23 dB |
| Class | CSA Class AL |
| Package Type | Box |
| Style | Hard Hat Attached |
| Noise Reduction Rating Range | 23-28 dB |
| Type | Cap Mount |
| Color | Yellow, Black |
| Material | ABS |
| Size (text) | One Size Fits Most |
| Dielectric | No |
| Electrically Insulated | No |
| Noise Attenuating Headsets | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 10093045080936 |

