There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These slim-design muffs were specially engineered for high comfort and effective protection. These earmuffs meet a variety of needs and are manufactured to 3M™'s highest standards.
features
Earcup pivot points tilt for optimum comfort and efficiency
Lightweight with soft foam earmuff cushions
Color coding to help match noise reduction needs
Dielectric
No
Noise Reduction Rating Range
29-33 dB
Size (text)
One Size Fits Most
Electrically Insulated
No
Package Type
Box
Material
ABS
Cup Color
Black
Noise Level
105 dBA
Noise Reduction Rating
30 dB
Style
Over the Head
Noise Attenuating Headsets
Yes
Type
Over The Head
Color
Black/Red
Manufacturer Name
3M
Class
CSA Class AL
Weight
0.768 LB
EAN or UPC
93045081011
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back