- 30 dB Noise Reduction Rating
- Red/Black Color
- Hard Hat Attached
description
- 3M™ Peltor™ Optime™ 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.
features
- For noise levels up to 105 dBA
- Easy cap-mount design
- Liquid/foam filled earmuff cushions
- Noise Reduction Rating (NRR)*: 27dB. CSA Class AL
| Color | Black, Red |
| Material | ABS |
| Package Type | Box |
| Noise Reduction Rating | 30 dB |
| Style | Hard Hat Attached |
| Electrically Insulated | No |
| Dielectric | No |
| Noise Attenuating Headsets | Yes |
| Type | Cap Mount |
| Noise Level | 105 dBA |
| Manufacturer Name | 3M |
| Class | CSA Class AL |
| Cup Color | Black |
| Size (text) | One Size Fits Most |
| Noise Reduction Rating Range | 23-28 dB |
| Mounting | Cap Mount |
| Weight | 9.36 LB |
| EAN or UPC | 93045081035 |
-
![]()
-
Pre-Packed Quantities



