- Black Color
- Hygiene Kit
description
- Extend the life of earmuffs with 1 pair of replacement cushions and 1 pair of dampers.
features
- Extend the life of earmuffs with 1 pair of replacement cushions and 1 pair of foam inserts.
- Hygiene kit for H10 Series.
- 20 Kits EA/Case
- *The NRR may overestimate the hearing protection provided during typical use.
| Class | CSA Class AL |
| Size (text) | One Size Fits All |
| Electrically Insulated | Yes |
| Type | Hygiene Kit |
| Material | ABS |
| Package Type | Box |
| Dielectric | No |
| Style | Hygiene Kit |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 93045081042 |

