- Clear Color
- Clear Lens Color
description
- Brimless, lightweight clear acetate visor helps provide face protection from splash and other debris. Must be used with hard hat. Faceshield snaps into 3M™ Peltor™ Hard Hat Adapter P3EV/2 or 3M™ Peltor™ Cap-Mounted Earmuffs.
features
- Chemical resistant
- Lightweight
- Protection against splash and other debris
- Must be attached to hard hat
| Lens Color | Clear |
| Material | Acetate |
| Length | 34.290 in |
| Width | 8 1/4 in |
| Color | Clear |
| Height | 17.150 in |
| Shape | Molded |
| Weight | 0.0 LB |
| EAN or UPC | 10093045936189 |

