- Clear Color
- Clear Lens Color
| Height | 17.150 in |
| Material | Polycarbonate |
| Lens Color | Clear |
| Shape | Molded |
| Color | Clear |
| Length | 34.290 in |
| Width | 8 1/4 in |
| Weight | 0.257 LB |
| EAN or UPC | 93045936205 |
| Height | 17.150 in |
| Material | Polycarbonate |
| Lens Color | Clear |
| Shape | Molded |
| Color | Clear |
| Length | 34.290 in |
| Width | 8 1/4 in |
| Weight | 0.257 LB |
| EAN or UPC | 93045936205 |