- Clear Color
- Clear Lens Color
description
- Lightweight acetate visor helps provide face protection from splash and other debris. Snaps into P3EV/2 hard hat adaptor or 3M™ Peltor™ Cap-Mounted Ear Muffs.
features
- Chemical resistant
- Nose cutout
- Polycarbonate faceshield is 5.5" x 12.125"
- Must be attached to hard hat
| Color | Clear |
| Lens Color | Clear |
| Length | 34.290 in |
| Height | 17.150 in |
| Shape | Molded |
| Width | 5 1/2 in |
| Material | Acetate |
| Weight | 0.0 LB |
| EAN or UPC | 10093045936226 |

