- Clear Color
- Clear Lens Color
description
- Designed to be compatible with 3M™ Hard Hats, the 3M™ Hard Hat Faceshield Holders help securely mount a faceshield to your hard hat. Compatible with a variety of 3M™ V-Series Faceshields that help protect against impact, splash and/or radiant heat.
features
- System gives users a choice of faceshield materials, sizes, coverage, and tints for task specific requirements
- Compatible with additional 3M Personal Protective Equipment
- Requires P3EV/2-10P Adapter, 3M Hard Hat Attached Earmuffs or Hard Hat Attached 3M PELTOR(TM) Advanced Hearing Protection
- Meets the requirements of ANSI Z87.1 for Occupational and Educational Personal Eye and Face Protection Devices and ANSI Z89.1 for Industrial Head Protection
- Protective eyewear should be worn under faceshields at all times
| Length | 6.700 in |
| Color | Clear |
| Material | Acetate |
| Height | 11.400 in |
| Lens Color | Clear |
| Width | 7 in |
| Shape | Molded |
| Weight | 0.0 LB |
| EAN or UPC | 10093045936240 |

