- MultiVisor™ System
| Color | Clear |
| Accessory Type | MultiVisor™ System |
| Lens Color | Clear |
| Shape | Molded |
| Length | 6.700 in |
| Material | Polycarbonate |
| Height | 11.400 in |
| Width | 7 in |
| Weight | 0.0 LB |
| EAN or UPC | 93045936250 |
| Color | Clear |
| Accessory Type | MultiVisor™ System |
| Lens Color | Clear |
| Shape | Molded |
| Length | 6.700 in |
| Material | Polycarbonate |
| Height | 11.400 in |
| Width | 7 in |
| Weight | 0.0 LB |
| EAN or UPC | 93045936250 |