- Front Visor Seal
description
- Pliable, water-resistant PVC coated nylon front visor seal helps to keep water and debris from falling behind faceshield. Use with 3M™ Peltor™ Visors, V Series.
features
- helps to keep water and debris from falling behind faceshield
- water-resistant
- Use with 3M™ V Series faceshields
| Material | Nylon |
| Height | 5 1/2 in |
| Accessory Type | Front Visor Seal |
| Color | Orange |
| Length | 2 1/2 in |
| Weight | 0.022 LB |
| EAN or UPC | 10093045936271 |

