- 17 dB Noise Reduction Rating
- Black Color
- Behind the Head
description
- 3M™ Peltor™ Welding Earmuff H505B is designed to fit under welding helmets, particularly under the 3M™ Speedglas™ 9100. Low profile and light weight, with comfortable sealing cushions. Hygiene kit available for replacement of sealing cushions and damping pads
features
- Lightweight, low-profile design allows the earmuff to fit nicely under 3M™ Speedglas™ 9100 Series and other welding helmets
- Soft ear cushions provide a comfortable seal and help reduce loud noise exposure
- Semi-soft cup surface minimizes scratch sound transmission
- Two-point suspension and wire headband with individual spring action help facilitate constant, even pressure distribution on the earmuff cushions for a secure, comfortable fit
| Type | Headband |
| Style | Behind the Head |
| Size (text) | One Size Fits Most |
| Class | CSA Class B |
| Noise Reduction Rating | 17 dB |
| Color | Black |
| Package Type | Box |
| Noise Attenuating Headsets | Yes |
| Dielectric | No |
| Electrically Insulated | No |
| Weight | 0.0 LB |
| EAN or UPC | 10093045936400 |

