- 31 dB Noise Reduction Rating
- Black and Grey Color
- Hard Hat Attached
description
- 3M™ Peltor™ X5P3E Cap-Attached Earmuffs, Hearing Conservation ,10 EA/Case
features
- Hard hat attached hearing protection with Noise Reduction Rating (NRR) of 31 dB for high noise exposures
- Fits a wide range of industrial safety hard hats, including 3M™ H-700 Series Hard Hats (sold separately)
- Attaches directly to many hard hats without an adapter
- Earcups tilt to ensure a customized fit and comfort for individual users
- Adjustable earcups may be placed in three positions: 1) Usage position 2) Stand-by position, or 3) Storage position
| Noise Reduction Rating Range | 29-33 dB |
| Package Type | Box |
| Electrically Insulated | No |
| Noise Reduction Rating | 31 dB |
| Color | Black |
| Dielectric | No |
| Size (text) | One Size Fits Most |
| Class | CSA Class A |
| Style | Hard Hat Attached |
| Weight | 10.3 KG |
| EAN or UPC | 10093045937322 |

