- PELTOR™ Optime™ 105 Earmuffs
- Case of 10
description
- 3M™ PELTOR™ Optime™ 105 Earmuffs are a high performance hearing protector. Featuring a proprietary dual-cup design and soft, foam-filled cushions, these earmuffs provide high attenuation and outstanding comfort. Additionally, these earmuffs are available in a variety of attachment types, including over-the-head, hard hat, and behind the head.
applications
- Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding
| Material | ABS |
| Style | Over the Head |
| Noise Reduction Rate (NRR) | 30 dB |
| Color | Black, Green |
| Noise Attenuating Headsets | Yes |
| Weight | 0.0 KG |

