- 30 dB Noise Reduction Rating
- Hi-Viz Green/Black Color
- Over the Head
| Color | Hi-Viz Green/Black |
| Size (text) | One Size Fits Most |
| Electrically Insulated | No |
| Noise Reduction Rating | 30 dB |
| Noise Attenuating Headsets | Yes |
| Noise Reduction Rating Range | 29-33 dB |
| Dielectric | No |
| Material | ABS |
| Package Type | Box |
| Style | Over the Head |
| Class | CSA Class AL |
| Weight | 0.0 LB |
| EAN or UPC | 93045981724 |

