- Coverall
- Medium Size
| Seam | Serged Bound |
| Color | White |
| Size Group | Medium |
| Type | Coverall |
| Material | Combined SMS - Laminate |
| Purpose | Hazardous Dust |
| Style | 3 Panel Hood |
| Weight | 0.0 LB |
| EAN or UPC | 17805070006019 |
| Seam | Serged Bound |
| Color | White |
| Size Group | Medium |
| Type | Coverall |
| Material | Combined SMS - Laminate |
| Purpose | Hazardous Dust |
| Style | 3 Panel Hood |
| Weight | 0.0 LB |
| EAN or UPC | 17805070006019 |