- 36 yd Length
- 3/4 in Width
- Plastic Material
- Gray Color
| Core Size | 1 in |
| Type | Office Tape |
| Color | Gray |
| Material | Plastic |
| Length | 36 yd |
| Thickness | 5 mil |
| Weight | 11.33 LB |
| EAN or UPC | 21200186752 |
| Core Size | 1 in |
| Type | Office Tape |
| Color | Gray |
| Material | Plastic |
| Length | 36 yd |
| Thickness | 5 mil |
| Weight | 11.33 LB |
| EAN or UPC | 21200186752 |