- 1.75 oz
- Stainless Steel Wool
- Removes Baked-on Food from Pots and Baking Dishes, Grills and, Ovens
applications
- Removes baked-on food from pots, pans, baking dishes, grills and ovens
features
- Stainless steel scrubber for tough cleaning chores
- Will not rust or splinter
| Pad Material | Stainless Steel |
| Size (text) | 1.75 oz |
| Color | Silver |
| Type | Stainless Steel Pad |
| Weight | 0.133 LB |
| EAN or UPC | 48011190846 |

