- Solvent-based Adhesive
- 1 qt
- Tan
- Prepares Rough or Porous Surfaces Before Application of Slip-Resistant Tape and Treads
| Container Size | 1 qt |
| Color | Tan |
| Manufacturer Name | 3M |
| Bonding Surface | Rough Surfaces, Porous Surfaces |
| Container Type | Can |
| Physical Form | Liquid |
| Packing Type | Can |
| Weight | 2.3 LB |
| EAN or UPC | 48011193397 |
-
No Air Shipping


