Skip to content Skip to navigation menu
Scotch-Brite™ Medium-Duty Scrub Sponge 74

50-048011-20688-7

Scotch-Brite™ Medium-Duty Scrub Sponge 74
Item #102195594
  • 3.6" x 6.1"
  • Mineral Abrasive
  • Cellulose/Synthetic Fiber
  • Yellow/Green
  • Dual Action Cleaining Pad
  • Box of 10
+ Show More + Show Less
Scotch-Brite™ Medium-Duty Scrub Sponge 74
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3.6" x 6.1"
  • Mineral Abrasive
  • Cellulose/Synthetic Fiber
  • Yellow/Green
  • Dual Action Cleaining Pad

description

  • Dual-action medium duty cleaning sponge designed for everyday cleaning. On one side it is a medium duty scouring pad, on the other a cellulose sponge to wipe spills and messes.

features

  • Dual-action cleaning tool
  • On one side, it’s a No. 96 scouring pad for scrubbing and cleaning.
  • On the other side, the cellulose sponge quickly wipes up spills and messes and can carry cleaning solutions to the work surface.
Color Yellow, Green
Pad Material Cellulose/Synthetic Fiber
Size (text) 3.6 in x 6.1 in
Type Scrub Sponge
Overall Length [Max] 155 mm
Cleaning Area Kitchen/Dining, Office Space/Classrooms, Bathrooms
Material Resin, Cellulose, Fiber, Mineral
Shape Rectangular
Overall Thickness 0.7 in
Overall Length [Min] 6.1 in
Weight 0.137 LB
EAN or UPC 48011206882
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison