- 3' x 5' Overall Size
- Charcoal Color
- Indoor Entrance Carpet Matting
- Alternating Fiber Construction for a Ribbed Mat Appearance
applications
- Designed for light traffic applications
features
- Removes dirt and water from foot traffic
- Dual fiber construction traps, holds and hides dirt and moisture
| Width | 3 ft |
| Material | Polypropylene |
| Length | 5 ft |
| Color | Charcoal |
| Weight | 10.5 LB |
| EAN or UPC | 48011237671 |

