- 4' x 6' Overall Size
- Charcoal Color
- Indoor Entrance Carpet Matting
- Alternating Fiber Construction for a Ribbed Mat Appearance
applications
- Designed for light traffic applications
features
- Removes dirt and water from foot traffic
- Dual fiber construction traps, holds and hides dirt and moisture
| Material | Polypropylene |
| Length | 6 ft |
| Width | 4 ft |
| Color | Charcoal |
| Weight | 16.2 LB |
| NSN Number | 5345-01-314-2377 |

