- 1 gal bottle
- 1/2 oz per gallon concentrate
- Multi-purpose, neutral pH, germicidal detergent and deodorant
- Lemon scent
applications
- Use on washable, hard, nonporous surfaces
- Hospitals, nursing homes, healthcare facilities and medical and dental offices
features
- Rinse free, EPA registered quatenary disinfectant cleaner
- Kills HBV, HIV-1, MRSA, VRE, Herpes Simplex I and II and other pathogens
- Low foaming, neutral ph
- Disinfects, cleans and deodorizes in one labor-saving step
| Type of Cleaner | Concentrated |
| Application | Clinics, Hospitals, Schools, Restaurants |
| Type | Cleaner |
| Net Fill | 1 gal |
| Flash Point | >200 °F |
| Container Size | 1 gal |
| Container Type | Bottle |
| Odor | Lemon |
| Weight | 9.125 LB |
| EAN or UPC | 48011347462 |
-
No Air Shipping


