- 1 gal bottle
- Cleans and deodorizes
- Works on floors, walls, countertops, painted surfaces, vinyl, concrete
- pH 10.0-11.0
- Light pine scent
applications
- For general cleaning tasks including floors, walls, countertops, desks, many painted and other washable surfaces
features
- For daily cleaning of medium-soiled floors
- Concentrated formula
| Container Size | 1 gal |
| Container Type | Bottle |
| Odor | Pine |
| Type | Cleaner |
| Type of Cleaner | All Purpose Concentrated Cleaner |
| Weight | 2.25 LB |
| EAN or UPC | 48011347479 |
-
Pre-Packed Quantities


