- Disposable Sheets that Trap and Hold 6 Times More Dust, Dirt, Sand and Hair than Traditional Mops
- 5" x 6" x 30 ft
- 8 Boxes/Case
- 60 Sheets/Box
features
- Both sides can be used to increase the effective floor and surface dusting area
- Open construction of cloth provides space for dirt and dust to be captured and helps to reduce drag when floor and surface dusting
- Proprietary fiber technology helps capture and hold the dirt and dust in the cloth
- Works in wet environments
- Perforated cloth allows you to customize the size of the cloth by every 6"
| Feet per Roll | 30 ft |
| Sheets per Roll/Pack | 60 |
| Size (text) | 5 in x 6 in |
| Manufacturer Name | 3M |
| Weight | 0.71 LB |
| EAN or UPC | 48011590325 |
-
Pre-Packed Quantities


