- Medium Glove Size
- Work Glove Type
- Synthetic Suede Material
| Glove Size | Medium |
| Color | Black |
| Durability | Very High |
| Glove Type | Work |
| Material | Synthetic Suede |
| Weight | 0.0 LB |
| EAN or UPC | 50051115635453 |
| Glove Size | Medium |
| Color | Black |
| Durability | Very High |
| Glove Type | Work |
| Material | Synthetic Suede |
| Weight | 0.0 LB |
| EAN or UPC | 50051115635453 |