- Blue Frame
- Mirror Lens
- Gel-Like Nose Bridge
- Saftey Glasses
features
- Contemporary appearance
- Lightweight
- Comfortable fit afforded by gel-like nosepiece and soft temples
- Polycarbonate lens offers 99% ultraviolet protection and has antiscratch coating
compliances
- 0
| Nose Bridge | Gel-Like |
| Temple Color | Blue |
| Frame Material | Plastic |
| Frame Color | Blue |
| Lens Coating | N/A |
| Lens Color | Mirror |
| Style No. | 1752 |
| Frame Size | N/A |
| Temples | Soft |
| Weight | 0.104 LB |
| EAN or UPC | 51131371156 |

