- Small Size
- Silicone/Nylon Material
description
- The 3M™ Rugged Comfort 6500 Series Half Facepiece Reusable Respirator is designed to help promote comfort, durability, and stability with a firm, lightly textured silicone faceseal and strong body construction.
features
- Resilient silicone faceseal helps provide comfort, durability, and stability with a soft but firm seal
- Proprietary Cool Flow valve helps reduce heat and moisture
- Exhalation valve cover helps direct exhaled breath and moisture downward to reduce fogging of eyewear and grinding and welding shields
- Low profile half facepiece design offers a wider field of view and better compatibility with welding and grinding shields
- Adjustable head harness assembly offers improved fit and comfort
- Silicone face seal keeps its shape even in hot work conditions
- Low-profile half facepiece design is compatible with many welding and grinding shields
- For workplace/occupational use only
| Size Group | Small |
| Connection Type | Bayonet |
| Cool Flow Exhalation Valve | Yes |
| Harness Type | 4 Point |
| Material | Silicone/Nylon |
| Protection Type | Hydrogen Fluoride |
| Type | Rugged Comfort Respirator |
| Mask Type | Half Facepiece Reusable |
| Color | Teal, Gray |
| Height | 11.430 in |
| Clip-On Welding Shield | No |
| Range | Best |
| Eye Protection | No |
| Standard | NIOSH Approved |
| Silicone Faceseal | Yes |
| Accessories | No |
| Weight | 0.0 KG |

