3M
50-051131-52705-3
SUPERSEDED TO 3M_50051131527053, MTRL - 110841067
Item #102177268
-
Pre-Packed Quantities
- Filter
- Used w/Reusable Respirators
description
- Use with 3M™ Respirators 5000 Series or Cartridges 6000 Series with 3M™ Adapter 502, 3M™ Facepieces 6000 Series or 3M™ Facepieces 7000 Series.
features
- NIOSH approved for environments containing certain oil and non-oil based particles
| Connection Type | Bayonet |
| Cool Flow Exhalation Valve | Yes |
| Filtration Grade | P100 |
| Resistance | Oil & Non-Oil |
| Length | 3.400 in |
| Height | 2.300 in |
| Protection Type | Particulates |
| Eye Protection | Yes |
| Style No. | 7093 |
| Use With | Reusable Respirators |
| Type | Filter |
| Clip-On Welding Shield | Yes |
| Weight | 0.11 LB |
| EAN or UPC | 51131527058 |
-
Pre-Packed Quantities

