3M
50-051138-28995-4
3M™ High Capacity Maintenance Sorbent Pad M-PD1520DD
Item #102173260
-
Pre-Packed Quantities
- 15 1/4" wide x 20 1/2" long
- High Capacity Sorbent Pad
applications
- Use on a work surface in anticipation of a spill or as a wipe
features
- Cleans up small spills and wipes down oily tools and equipment
- Designed to be placed on machinery to catch leaks at the source
- Scrim on one side to increase strength and help eliminate linting
- Conveniently sized
- Allows user to quickly spread sorbent on and in the path of a spill
| Width | 15 1/2 in |
| Length | 20 1/2 in |
| Material | N/A |
| Type | N/A |
| Material Wt. | N/A |
| Rolls Per Box | N/A |
| Weight | 0.117 LB |
-
Pre-Packed Quantities

