- Cartridge/Filter Adapter
| Material | Plastic |
| Accessory Type | Cartridge/Filter Adapter |
| Clip-On Welding Shield | Yes |
| Mask Type | Full Facepiece Reusable |
| Eye Protection | No |
| Silicone Faceseal | Yes |
| Cool Flow Exhalation Valve | No |
| Weight | 0.06 LB |
| EAN or UPC | 51138291136 |

