- 24 dB NRR
- Blue
- Ear Muffs
features
- Lightweight
- Padded headband
- Tension adjustment
- Contoured ear cushion in multi-position ear cup gives enhanced fit
- Replaceable cushions and molded noise suppression inserts
| Cup Color | Blue |
| Style No. | 1440 |
| Noise Reduction Rating | 24 dB |
| Radio Frequency | None |
| Weight | 0.645 LB |
| EAN or UPC | 51138293345 |

