- 23 dB NRR
- Red
- Hard Hat Mounted Ear Muffs
features
- Cap mounted ear muffs lock into position on a variety of hats
- Muffs flip up when not in use
- Lightweight, multi-position ear cup with soft, contoured, replaceable cushions and molded inserts
| Style No. | 1450 |
| Noise Reduction Rating | 23 dB |
| Cup Color | Red |
| Radio Frequency | None |
| Weight | 0.7 LB |

