Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M™ Particulate Respirators, N95

50-051138-46457-3

SUPERSEDED TO 3M_50051138464573, MTRL - 119939352
Item #101879184
  • Style 8210
  • For Use In Non-Oil Based Particulate Environment
  • Particulate Filter
3M™ Particulate Respirators, N95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Style 8210
  • For Use In Non-Oil Based Particulate Environment
  • Particulate Filter

description

  • These classic disposable N95 particulate respirators are designed to help provide comfortable, reliable worker respiratory protection against certain non-oil based particles. Those featuring 3M™ Cool Flow™ Valve are ideally suited for hot/dusty work settings or long periods of wear.

features

  • Advanced electrostatic media is designed for ease of breathing
  • 8210V and 8511 feature proprietary 3M™ Cool Flow™ valve which helps reduce heat build-up inside the respirator
  • Applications include: woodworking, grinding, sanding, sweeping, bagging and other dusty operations
  • Compatible with a variety of protective eyewear and hearing protection
Application Wood Working, Grinding, Sanding, Bagging, Dusty Operations
Strap Elastic
Size (text) N/A
Mask Type Disposable
Style No. 8210
Use With Non-Oil Based Particulate
Type Particulate Filter
Breathing Hose Type N/A
Material N/A
Weight 0.03 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison