3M
50-051138-54143-4
SUPERSEDED TO 3M_50051138541434, MTRL - 119939497
Item #102172329
-
Pre-Packed Quantities
- N100 Filtration Grade
- Dust and Other Particles Mask
applications
- Lead abatement
- Pharmaceutical manufacturing
- Welding
- Metal pouring
features
- NIOSH's highest rated filtration efficiency in a half-facepiece respirator
- Provides a minimum filter efficiency of 99.97% against non-oil based aerosol particles
- Features the 3M™ Cool Flow™ exhalation valve for cool, dry comfort, adjustable straps, comfortable faceseal and lightweight construction
| Style No. | 8233, N100 |
| Filtration Grade | N100 |
| Size (text) | N/A |
| Type | Particulate Filter |
| Use With | Non-Oil Based Particulate |
| Respirator Style | Cup |
| Strap Attachment Type | Adjustable Buckle |
| Breathing Hose Type | N/A |
| Material | N/A |
| Faceseal | Yes |
| Color | White |
| Strap | Adjustable |
| Application | Welding, Metal Pouring, Lead Abatement, Pharmaceutical |
| Cartridge or Filter Included | Yes |
| Protection Type | Particulates |
| Resistance | Non-Oil |
| Flame Resistance | No |
| Adjustable Buckle Straps | Yes |
| Mask Type | Dust & Other Particles |
| Weight | 0.167 LB |
| EAN or UPC | 51138541439 |
-
Pre-Packed Quantities

